missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CaptureSelect™ GM-CSF Affinity Matrix
Shop All Thermo Scientific Products
Click to view available options
Quantity:
5 mL
50 mL
Unit Size:
50mL
5mL
Description
CaptureSelect GM-CSF Affinity Matrix is suitable for the purification of granulocyte-macrophage colony-stimulating factor (GM-CSF), a cytokine that functions as a white blood cell growth factor. The affinity matrix enables purification of this cytokine with high purity and yield in a single step. The CaptureSelect affinity ligand is immobilized on a high-capacity agarose matrix.
Specifications
Specifications
| Content And Storage | Store in refrigerator (2°C to 8°C). |
| Shipping Condition | Room Temperature |
| Form | Liquid Suspension |
| Product Line | CaptureSelect |
| Quantity | 5 mL |
| Type | Affinity Matrix |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction