missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CaptureSelect™ GM-CSF Affinity Matrix

Product Code. 18446568 Shop All Thermo Scientific Products
Click to view available options
Quantity:
5 mL
50 mL
Unit Size:
50mL
5mL
This item is not returnable. View return policy

Product Code. 18446568

Brand: Thermo Scientific™ 2943472005

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific™ CaptureSelect™ GM-CSF Affinity Matrix is suitable for the purification of granulocyte-macrophage colony-stimulating factor (GM-CSF), a cytokine that functions as a white blood cell growth factor.

CaptureSelect GM-CSF Affinity Matrix is suitable for the purification of granulocyte-macrophage colony-stimulating factor (GM-CSF), a cytokine that functions as a white blood cell growth factor. The affinity matrix enables purification of this cytokine with high purity and yield in a single step. The CaptureSelect affinity ligand is immobilized on a high-capacity agarose matrix.

Specifications

Content And Storage Store in refrigerator (2°C to 8°C).
Shipping Condition Room Temperature
Form Liquid Suspension
Product Line CaptureSelect™
Quantity 5 mL
Type Affinity Matrix
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.