missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ ULTRA I/P™ Precision Pump Tubing
Ultra performance for ultrapure applications
Brand: Masterflex™ 06434-73
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Longest pumping life of any C-Flex™ formulation
- Masterflex™ C-Flex™ ULTRA Precision pump tubing features extremely low spallation with a smooth inner surface for reduces residue and maintain fluid purity.
- This tubing will maintain flexibility over a wide temperature range.
- Heat sealable and weldable, C-Flex ULTRA tubing is ideal single-use assemblies, pharmaceutical and high purity applications.
Specifications
European Pharmacopoeia; Non-DEHP; RoHS; Non-Phthalate; USP | |
C-Flex | |
-40°C | |
8000 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
660 mm Hg |
9.5 mm | |
7.6 m | |
73 | |
3/8 in. | |
2.7 bar | |
100°C |