missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ ULTRA I/P™ Precision Pump Tubing
Ultra performance for ultrapure applications
£240.00 - £288.00
Specifications
Certifications/Compliance | European Pharmacopoeia; Non-DEHP; RoHS; Non-Phthalate; USP |
---|---|
Material | C-Flex |
Overall Length (Metric) | 7.6 m |
Min. Operating Temperature (Metric) | -40°C |
Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
12510688
|
Masterflex™
06434-26 |
26 |
£243.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
12520688
|
Masterflex™
06434-73 |
73 |
£240.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
12530688
|
Masterflex™
06434-82 |
82 |
£288.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Longest pumping life of any C-Flex™ formulation
- Masterflex™ C-Flex™ ULTRA Precision pump tubing features extremely low spallation with a smooth inner surface for reduces residue and maintain fluid purity.
- This tubing will maintain flexibility over a wide temperature range.
- Heat sealable and weldable, C-Flex ULTRA tubing is ideal single-use assemblies, pharmaceutical and high purity applications.
Specifications
European Pharmacopoeia; Non-DEHP; RoHS; Non-Phthalate; USP | |
7.6 m | |
Autoclave, Ethylene Oxide, Gamma Irradiation |
C-Flex | |
-40°C | |
100°C |