missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Butyl Stopper for N20 Crimp Neck Closure

Product Code. 10106741 Shop All Macherey-Nagel Products
Click to view available options
Color:
Gray
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10106741

Brand: Macherey-Nagel™ 702931

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used when assembling crimp closures manually. Macherey-Nagel™ Butyl Stopper for N20 Crimp Neck Closure is made of durable butyl. Stopper is appropriate for 20mm caps. Other cap components are sold separately.

Fully automated closure manufacturing with defined production parameters avoids variations in the physical and analytical condition of cap components. Products are manufactured under strict hygienic conditions. In-process controls and a final QC inspection have been implemented to grant reliable product quality.

  • Used in Macherey-Nagel™ N20 crimp closures, when assembling caps manually
  • For Macherey-Nagel™ crimp neck chromatography vials with a 20mm mouth
  • Made of sturdy gray butyl, with a hardness of 37° shore A
  • 100 caps are packaged in a polyethylene (PE) bag

Specifications

Diameter (Metric) 20 mm
For Use With (Equipment) Crimp Cap
Hardness 37° Shore A
Quantity 100/ck.
Size N20
Color Gray
Material Butyl Rubber
Product Type Rubber Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.