missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Bucket HDPE

Product Code. 11981461 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
10.5 L
17 L
Color:
Black
White
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color unitSize
11981461 10.5 L Black Each
11961461 10.5 L White Each
11971461 17 L Black Each
11991461 17 L White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11981461 Supplier Buerkle™ Supplier No. 23070010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bucket HDPE for transporting, decanting and mixing. Wide spout gives rapid but safe emptying. With plastic handle.

  • HDPE, white or black
  • With litre scale, graduation 1000 ml
  • With spout
  • Bucket HDPE black, not suitable for food
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 10.5 L
Graduations Yes
Material HDPE
Color Black
Diameter (Metric) Outer 286 mm
Handle Material Plastic
Height (Metric) 289 mm
Includes Handle
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.