missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Buchner Table-Top Funnels

Product Code. 30193472 Shop All SP Scienceware Products
Change view
Click to view available options
Includes:
Medium Porosity Removable Plate
Perforated Fixed Plate
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
30193472 Perforated Fixed Plate Each
30193470 Medium Porosity Removable Plate Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30193472 Supplier Bel-Art™ Supplier No. H146270000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Table-Top Funnel constructed of polyethylene is designed to filter large volumes quickly.

  • Removable hose barbed connector accepts 12.7 mm tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid
  • Fritware™ Porous Filter Plates available in medium or coarse
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm thick HDPE
  • Perforated Filter Plates available in fixed or removable

Specifications

Diameter (Metric)Top 26 cm
Capacity (Metric) 6.75 L
Material HDPE, Polyethylene
Height (Metric) 12.7 cm
Includes Perforated Fixed Plate
Quantity 1/Pk, 1/Cs
Diameter (English)Top 10.25 in.
Length (English) Overall 8 in.
Length (Metric) Overall 20.3 cm
Height (English) 5 in.
Product Type Buchner Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.