missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Newland™ BS8060 Pocket Bluetooth 2D Barcode Scanner
Click to view available options
Connection Type:
Micro USB, Bluetooth HID/SPP/BLE profiles
Description
- With Bluetooth 4.0 Class 1 wireless technology, the BS8060 can be paired with any Android, iOS or Windows device, five times faster than regular Bluetooth
- The BS8060 is small enough to fit into your pocket and light enough to carry around all day
- The 2D device has been equipped with a laser aimer with a red cross to make barcode reading easier and faster
- The high capacity Li-ion battery in the scanner provides up to six hours of continuous use per charge
Specifications
Specifications
| Battery Run Time | Six hours of continuous operation |
| Supported Barcode Types | 2D: PDF417, QR Code, Data Matrix, etc; 1D: Code 128, EAN-13, EAN-8, Code 39, UPC-A, UPC-E, Codabar, ISSN, Interleaved 2 of 5, ISBN, Code 93, UCC/EAN-128, GS1 Databar, etc. |
| Weight (Metric) | 62 g |
| Charging Time | 3.5 hours |
| Certifications/Compliance | FCC Part15 Class B, CE EMC Class B |
| For Use With (Application) | Capable of reading virtually any 1D or 2D barcode from paper or screen |
| Field View | EAN-13 (13mil) 60mm-380mm |
| Humidity | Approx. 5 to 95% (non-condensing) |
| Includes | Recharging unit |
| Dimensions (L x W x H) | 88.0 x 46.0 x 24.5 mm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction