missing translation for 'onlineSavingsMsg'
Learn More

Broad Base Crucibles

Product Code. 12877743
Change view
Click to view available options
Capacity (Metric):
25 mL
40 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12877743 25 mL Each
12887743 40 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12877743 Supplier Yorlab Supplier No. 10448/11
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Silica
Capacity (Metric) 25 mL
Diameter (Metric) Outer 47mm
Height (Metric) 27mm
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.