missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PC3001 VARIO™ Pro Pumping System

Product Code. p-3630036 Shop All Vacuubrand Products
Click to view available options
Plug Type:
CEE
Flow Rate:
34 L/min.
Pump Type:
Vacuum System
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10628990

Brand: VACUUBRAND™ 20696710

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Model MD1C pump and solvent recovery system

Self-regulating vacuum control for complex evaporations. VACUUBRAND™ PC3001 VARIO™ Pro Pumping System Automatically finds and follows boiling curves and adjusts its own operation for fast, bump-free evaporation without intervention.

  • Saves time; requires no programming and minimal monitoring.
  • Completes evaporation or concentration up to 30% faster than with conventional electronic control.
  • Captures nearly all vapors at the pump.
  • Includes a computer link for process validation.
  • Very low energy consumption.
  • One-touch start
  • Very small footprint
  • Integral Model MD1C oil-free diaphragm pump with corrosion-resistant PTFE flowpath
  • Gas ballast continually purges system of condensates
  • Quiet operation
  • Low maintenance
  • Standard models have outlet condenser; TE models replace condenser with outlet dry ice trap
  • CVC3000 extension kit allows remote mounting of controller from the PC3001 VARIO pro (all models)

 

TRUSTED_SUSTAINABILITY

Specifications

Includes Model MD1C pump and solvent recovery system
Motor Speed 200 to 3000 rpm
Certifications/Compliance NRTL
Electrical Requirements 100/120 and 200/230 V 50/60 Hz
Material PTFE
Noise Level 42 dBA
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Wattage 0.16
Weight (English) 18 lb.
Weight (Metric) 8.2 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 34 L/min.
Frequency 50/60 Hz
Overall Height (English) 19.4 in.
Overall Height (Metric) 49.3 cm
Overall Length (English) 11.81 in.
Overall Length (Metric) 30 cm
Overall Width (English) 13.42 in.
Pump Type Vacuum System
Enclosure Rating IP20
Applications Self-regulating vacuum control for complex evaporations
Maximum Pressure 1.1 bar
Voltage 100/120 and 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.