missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME 1 and ME 1C Compact Vacuum Regulation Valves

Product Code. 11864120 Shop All Vacuubrand Products
Click to view available options
For Use With:
ME 1 vacuum pump
ME1C vacuum pump
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11864120

Brand: VACUUBRAND™ 20696842

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Works with ME 1 and ME 1C compact vacuums

Part Number: 20696842

Vacuum Regulator Valve with Analog Pressure Gauge for Diaphragm Pump ME 1. This manually controlled vacuum adjustment device features a hose nozzle DN 6/10 mm and includes a built-in manometer for precise pressure monitoring. Ideal as an upgrade to enhance vacuum control and performance.

Part Number: 20696843

Chemistry Vacuum Regulator Valve Unit with Analog Pressure Gauge for Chemistry Diaphragm Pumps ME 1C. This manually controlled vacuum adjustment device comes equipped with a 10 mm hose nozzle and integrated manometer, providing accurate and reliable vacuum regulation for chemical applications. Perfect as an upgrade to optimize pump efficiency and control.

TRUSTED_SUSTAINABILITY

Specifications

Includes Manometer
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
For Use With ME 1 vacuum pump
Pump Type Vacuum Regulation Valve
For Use With (Equipment) ME 1 Vacuum Pump
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.