Learn More
BRAND™ Transferpette™ S Single Channel Fixed Volume Pipet
Uses innovative and ergonomic one-handed operation.Transferpette™ S Single Channel Fixed Volume Pipet offers robust yet lightweight construction. Easy Calibration™ technology provides long lasting reliability, accuracy, and precision
Brand: BRAND™ 704754
Code : 03
Additional Details : Weight : 0.32300kg
Description
Device is lightweight with one-handed volume adjustment.
- Centralized pipetting button with optimized stroke length
- Easy in-lab service
- Robust and lightweight
- Accepts universal tips
- Autoclavable at 121°C/250°F (20 minutes)
Specifications
±0.6% | |
50 to 1000μL tip, 50 to 1250μL tip | |
50 μL to 1000 μL Tip, 50 μL to 1250 μL Tip | |
1 | |
500 μL | |
Centralized piston button design, shelf mount, 4 digit display, steam sterilizable shaft, operating manual |
ISO9001, CE, IVD, certificate of performance, individual calibration certificate | |
Autoclavable | |
F500 | |
Fixed Volume Pipette | |
50 to 1000μL tip, 50 to 1250μL tip | |
3 Years |