missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ S Single Channel Fixed Volume Pipet
Uses innovative and ergonomic one-handed operation.Transferpette™ S Single Channel Fixed Volume Pipet offers robust yet lightweight construction. Easy Calibration™ technology provides long lasting reliability, accuracy, and precision
£125.69 - £194.00
Specifications
Certifications/Compliance | ISO9001, CE, IVD, certificate of performance, individual calibration certificate |
---|---|
Autoclavable | Autoclavable |
Number of Channels | 1 |
Type | Fixed Volume Pipette |
Includes | Centralized piston button design, shelf mount, 4 digit display, steam sterilizable shaft, operating manual |
Product Code | Brand | Accuracy | Model | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Model | Volume (Metric) | Price | Quantity & Availability | |||
10635463
|
BRAND™
704762 |
±0.6% | F1000 | 1000 μL |
£190.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
10165432
|
BRAND™
704708 |
±1% | F10 | 10 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10319022
|
BRAND™
704716 |
±0.8% | F20 | 20 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10759463
|
BRAND™
704720 |
±0.8% | F25 | 25 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10695453
|
BRAND™
704738 |
±0.6% | F100 | 100 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10464442
|
BRAND™
704744 |
±0.6% | F200 | 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10308832
|
BRAND™
704754 |
±0.6% | F500 | 500 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10454442
|
BRAND™
704728 |
±0.8% | F50 | 50 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Device is lightweight with one-handed volume adjustment.
- Centralized pipetting button with optimized stroke length
- Easy in-lab service
- Robust and lightweight
- Accepts universal tips
- Autoclavable at 121°C/250°F (20 minutes)
Specifications
ISO9001, CE, IVD, certificate of performance, individual calibration certificate | |
1 | |
Centralized piston button design, shelf mount, 4 digit display, steam sterilizable shaft, operating manual |
Autoclavable | |
Fixed Volume Pipette | |
3 Years |