missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Collection Vessles and Adapter Kit for BVC Fluid Aspiration Systems

Product Code. p-4879269 Shop All Vacuubrand Products
Click to view available options
Type:
Adapter
Collection Vessel
Capacity (Metric):
2 L
4 L
Unit Size:
2 L
4 L
This item is not returnable. View return policy

Product Code. 12665640

Brand: VACUUBRAND™ 20635810

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement parts and accessories for VACUUBRAND fluid aspiration systems

  • The BVC family of fluid aspiration systems delivers compact and quiet solutions for cell culture work.
  • They provide the flexibility to accommodate decontamination protocol whether autoclaving or disinfecting in the bottle.Collection Vessel
  • Collection vessel: available in 2L and 4L capacities
  • Adapter Kit: to fit 2 liter glass collection vessel to BVC control and professional models
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 L
Description 4 L polypropylene collection vessel for BVC
For Use With BVC fluid aspiration system
Material Polypropylene
Type Collection Vessel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.