missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Collection Vessles and Adapter Kit for Vacuubrand BVC Fluid Aspiration Systems
Replacement parts and accessories for VACUUBRAND fluid aspiration systems
Brand: VACUUBRAND™ 20635809
Code : A0
Additional Details : Weight : 0.80000kg
Description
- The BVC family of fluid aspiration systems delivers compact and quiet solutions for cell culture work.
- They provide the flexibility to accommodate decontamination protocol whether autoclaving or disinfecting in the bottle.Collection Vessel
- Collection vessel: available in 2L and 4L capacities
- Adapter Kit: to fit 2 liter glass collection vessel to BVC control and professional models
Specifications
2 L | |
BVC fluid aspiration system | |
Collection Vessel |
2L glass collection vessel for BVC | |
Glass |