missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipet Tips, 50 to 1000uL: Ultra-Low Retention
Ultra-low retention tips for routine laboratory and research pipetting
Brand: BRAND™ 732352
Code : NEW
Additional Details : Weight : 0.77670kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNase-, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 250, 500 and 1000μL for quick volume check
- In convenient, ecological rack-and-stack format
- Tips are colorless and placed into blue-colored tip tray
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
50 to 1000 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
Yes | |
250, 500, 1000μL |
Non-sterile | |
Autoclavable | |
For routine laboratory and research pipetting | |
Low Retention | |
Polypropylene |