missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipet Tips, 50 to 1000uL: Ultra-Low Retention
Ultra-low retention tips for routine laboratory and research pipetting
£37.07 - £42.34
Specifications
Sterility | Non-sterile |
---|---|
Color | Colorless |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
For Use With (Application) | For routine laboratory and research pipetting |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
15184927
|
BRAND™
732312 |
0.5 to 10 μL | 2, 10μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15194937
|
BRAND™
732352 |
50 to 1000 μL | 250, 500, 1000μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNase-, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 250, 500 and 1000μL for quick volume check
- In convenient, ecological rack-and-stack format
- Tips are colorless and placed into blue-colored tip tray
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
Non-sterile | |
Autoclavable | |
For routine laboratory and research pipetting | |
Low Retention | |
Polypropylene |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
Yes |