missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BIO-CERT™ Filter Tips, 5 to 100uL

Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Filter tips, 5 to 100μL allow sample recovery with wetted filters. Sterile tips are free of biological contaminants. Thin-walled for high translucency, easy ejection, and low waste.

Brand:  BRAND™ 732830

Code : NEW

Additional Details : Weight : 1.11600kg

 View more versions of this product

Product Code. 15114997

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Non-sealing PE filters allow sample recovery with wetted filters
  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile tips are DNA-, RNase, ATP- and endotoxin-free
  • Thin-walled for high translucency, easy ejection and low waste
  • Graduations at 50 and 100μL for quick volume check
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format, racked tips are colorless and placed into green-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain protein, nucleic acid, detergents or other difficult liquids that can result in sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention and filter properties

Specifications

Specifications

5 to 100 μL
Sterile
Autoclavable
5.3cm
Rack
Yellow
Polypropylene
Filtered
Colorless
2.08 in.
DNase, RNase, ATP, and Endotoxin Free
Low Retention
Bio-Cert
50 μL, 100 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers