missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Filter Tips, 5 to 100uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Filter tips, 5 to 100μL allow sample recovery with wetted filters. Sterile tips are free of biological contaminants. Thin-walled for high translucency, easy ejection, and low waste.
£92.52
Specifications
Volume (Metric) | 5 to 100 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Product Code | Brand | Format | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Tip Style | Price | Quantity & Availability | ||||
15114997
|
BRAND™
732830 |
Rack | Low Retention |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Non-sealing PE filters allow sample recovery with wetted filters
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile tips are DNA-, RNase, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 50 and 100μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format, racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain protein, nucleic acid, detergents or other difficult liquids that can result in sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention and filter properties
Specifications
5 to 100 μL | |
Sterile | |
Autoclavable | |
5.3cm | |
Yellow | |
Polypropylene |
Filtered | |
Colorless | |
2.08 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Bio-Cert | |
50 μL, 100 μL |