missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Glass Weighing Scoops

Product Code. 10465205
Click to view available options
Length (Metric):
82 mm
95 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10465205

Brand: Lenz Laborglasinstrumente™ 05568006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Empties completely without any loss of material. Lenz Laborglasinstrumente™ Glass Weighing Scoops are manufactured from durable DURAN™ borosilicate glass.

  • Weighing scoop/funnel combination
  • Available in a range of sizes
  • Corrosion-free and resistant to thermal shock

Specifications

Quantity 1 Ea.
Capacity (Metric) 6 mL
Product Type Weighing Scoop
For Use With (Application) Used for complete emptying without losses
Material Borosilicate Glass
Length (Metric) 95 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.