missing translation for 'onlineSavingsMsg'
Learn More

Borosilicate Glass Tall Form Beakers

Product Code. 12717806
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Unit Size:
Each
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12717806 50 mL Pack of 10
12727806 100 mL Pack of 10
12737806 150 mL Pack of 10
12747806 250 mL Pack of 10
12757806 400 mL Pack of 10
12767806 600 mL Pack of 10
12777806 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12717806 Supplier Brand Not Defined Supplier No. 152/50
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and measure liquid ingredients to yield experimental results using Borosilicate Glass Tall Form Beakers. The matte finish beakers have no spout and have graduation markings.

  • Graduated
  • Without spout
  • Tall form
  • Translucent borosilicate glass
  • Matte finish

Specifications

Diameter (Metric) Outer 38mm
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (Metric) 69mm
Quantity 10Pack
Type Beaker
Graduated Yes
Style Tall Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.