missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Squat Form Heavy Duty Beaker With Spout
Click to view available options
Capacity (Metric):
4000 mL
Description
- Heavy wall construction for increased mechanical strength
- Much more robust than standard beakers
- Full 3.3 expansion borosilicate glass
- Reinforced rim with 'easy pour' pouring spout
- Graduated in white ceramic with marking area
- Uniform wall thickness for optimum optical clarity
Specifications
Color | Translucent |
Capacity (Metric) | 4000 mL |
Material | Borosilicate Glass |
Includes | Spout |
Quantity | 1 Ea. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Scale | White Ceramic Scale |
Style | Squat Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'