missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Circle Coverslips

Product Code. 11507323 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Diameter (Metric):
16 mm
19 mm
22 mm
Unit Size:
Pack of 100
Pack of 200
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Diameter (Metric) unitSize
11507323 #1.5 (0.16 to 0.19 mm) 22 mm Pack of 5
12313138 #1 (0.13 to 0.16 mm) 16 mm Pack of 200
12323148 #1.5 (0.16 to 0.19 mm) 16 mm Pack of 100
12333138 #1 (0.13 to 0.16 mm) 22 mm Pack of 200
12323138 #1 (0.13 to 0.16 mm) 19 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11507323

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Glass Circle Coverslips are available in two thicknesses and a variety of diameters. Packed in plastic boxes to prevent breakage.

These Glass Circle Coverslips are available in two thicknesses and a variety of diameters. Packed in plastic boxes to prevent breakage.

  • Manufactured from clear soda glass
  • Consistent in cut, thickness and dimensional accuracy
  • Free from blisters and flaws

Specifications

Product Type Coverslip
Shape Circle
Material Soda Lime Glass
Thickness (Metric) #1.5 (0.16 to 0.19 mm)
Diameter (Metric) 22 mm
Quantity 100 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.