missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Narrow Neck Laboratory Bottles

Product Code. 11738151 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 11738151

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Graduated and supplied with blue polypropylene cap and pouring ring. ISO/GL 45 screw thread standard to all sizes, conforms to ISO R1115 and DIN 168.Chemically resistant and can be repeatedly sterilized to 140°C. Autoclavable, do not autoclave bottles with a tightly screwed cap.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Diameter (Metric) Outer Neck 70mm
For Use With (Application) Laboratory
Material Borosilicate Glass
No. per Pack 10 Pack
Quantity 250 x 10mL
Sterility Sterile
Certified Yes
Closure Color Blue
Graduations Yes
Neck Finish Narrow
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 143 mm
Product Type Laboratory Bottle
Closure Material Polypropylene
Closure Size GL 45
Diameter (Metric) 70 mm
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.