missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Features: rimless medium walls
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
Specifications
| Certifications/Compliance | ISO 4142 |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass |
| Quantity | 100 Pack |
| Rimmed | No |
| Diameter (Metric) | 10 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?