missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Heavy Wall Rimless Test Tube
Manufactured from borosilicate glass with a heavy wall design for strong resistance to heat and chemicals. Fisherbrand™ Borosilicate Glass Heavy Wall Rimless Test Tubes are ideal for chemical and biological work.
£55.85 - £68.88
Specifications
Certifications/Compliance | ISO 4142 |
---|---|
Length (Metric) | 150 mm |
Material | Borosilicate Glass |
Rimmed | No |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11912188
|
Fisherbrand™
|
24 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11902218
|
Fisherbrand™
|
16 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Features: rimless heavy walls, superior mechanical strength
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
ISO 4142 | |
150 mm | |
Borosilicate Glass | |
No |