missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Heavy Wall Rimless Test Tube

Product Code. 11912188 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
16 mm
24 mm
Length (Metric):
150 mm
Unit Size:
Pack of 100
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) unitSize
11912188 24 mm 150 mm Pack of 50
11902218 16 mm 150 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11912188

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from borosilicate glass with a heavy wall design for strong resistance to heat and chemicals. Fisherbrand™ Borosilicate Glass Heavy Wall Rimless Test Tubes are ideal for chemical and biological work.

  • Features: rimless heavy walls, superior mechanical strength
  • Grade: 3.3 borosilicate glass test tubes
  • Complies to: ISO 4142
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4142
Length (Metric) 150 mm
Material Borosilicate Glass
Quantity 50 Pack
Rimmed No
Diameter (Metric) 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.