missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder Left Handed
Shop All Fisherbrand Products
Click to view available options
:
Capacity: 10mL; Graduations: 0.2mL
Description
- Graduated measuring cylinder
- Left handed Spouted for easy pouring
- Borosilicate glass
- Blue Ceramic Scale
- Certifications Available
Specifications
Specifications
| Base Type | Hexagonal |
| Scale Color | Blue |
| Type | Graduated Measuring Cylinder |
| Tolerance | ±0.2 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 4788 |
| Class | Class B |
| Capacity (Metric) | 10 mL |
| Diameter (Metric) Outside | 16 mm |
| Height (Metric) | 140 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction