missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass Conical Form Beakers with Wide Mouth
Use Borosilicate Glass Conical Form Beakers with Wide Mouth in the laboratory for measuring liquids and chemicals during experimentation. The conical beakers are available in three metric capacities.
£34.40 - £364.00
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Spout |
Quantity | 1 Ea. |
Type | Beaker |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12787826
|
N/A
161/150 |
150 mL | |||||||
12797826
|
N/A
161/250 |
250 mL |
£34.40
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
12707836
|
N/A
161/500 |
500 mL |
£42.30
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Description
- Borosilicate Glass
- Conical
- Graduated
- Wide Mouth
Specifications
Borosilicate Glass | |
Spout | |
1 Ea. | |
Beaker |