Learn More
Borosilicate Glass Class B Burette with Stopcock
Manufactured from borosilicate glass and omplies with BS-ISO 385 standards. Fisherbrand™ Borosilicate Glass Class B Burette with Stopcock includes single bore, interchangeable glass or PTFE stopcock with 0.10mL blue ceramic graduations.
Brand: Fisherbrand
Code : NEW
Additional Details : Weight : 0.18000kg
Description
Manufactured from borosilicate glass and omplies with BS-ISO 385 standards. Fisherbrand™ Borosilicate Glass Class B Burette with Stopcock includes single bore, interchangeable glass or PTFE stopcock with 0.10mL blue ceramic graduations.
- Manufactured from borosilicate glass
- Complies with BS-ISO 385
- Single bore
- Interchangeable glass or PTFE stopcock
- 0.10mL blue ceramic graduations
Specifications
50 mL | |
0.1 mL | |
Blue | |
±0.1 mL | |
Class B |
Borosilicate Glass | |
Single Bore, Interchangeable Stopcock | |
Glass | |
Buret |