Learn More
Fisherbrand™ Borosilicate Glass Class A Graduated Cylinder
Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.
Brand: Fisherbrand™
Code : 40
Additional Details : Weight : 1.12500kg
Description
Measure liquids with precision in glass class A graduated cylinders. Fisherbrand™ borosilicate class A graduated cylinders have a blue ceramic scale and a hexagonal base.
- DIN 12680 BS 604 ISO 4788
- Graduated in blue ceramic
- Hexagonal base
- Individual reorder code on each item
- Batch Certificate of Compliance' is downloadable
Specifications
Graduated Cylinder | |
Blue | |
BS 604, DIN 12680, ISO 4788 | |
2000 mL | |
Blue Ceramic | |
Autoclavable |
Hexagonal | |
Borosilicate Glass | |
Class A | |
Conformity Certificate | |
20 mL |