missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Büchner Vacuum Filtration Funnels with Glass Sintered Disc

Product Code. p-8012579
Change view
Click to view available options
Capacity (Metric):
30 mL
80 mL
125 mL
500 mL
Porosity:
1
2
3
4
Diameter (Metric) Disc:
40 mm
40mm
60mm
95 mm
95mm
Disc: 30mm
Unit Size:
Each
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Porosity Diameter (Metric) Disc unitSize
15728127 30 mL 4 Disc: 30mm Pack of 5
15528010 125 mL 4 60mm Pack of 5
15568000 80 mL 1 40mm Pack of 5
15738127 500 mL 2 95mm Pack of 5
15748127 500 mL 4 95mm Pack of 5
15508010 125 mL 1 60mm Pack of 5
14819830 80 mL 4 40mm Each
15598000 80 mL 4 40mm Pack of 5
15588000 80 mL 3 40 mm Pack of 5
15538010 500 mL 3 95 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15728127 Supplier Quickfit Supplier No. VB30/08M
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Useful where conventional filter papers would be destroyed by acids and alkalis

  • Manufactured from borosilicate glass for highest resistance to chemical attack
  • With Quickfit ground glass cone to allow direct filtration into Quickfit Büchner flasks
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Material Borosilicate Glass
Height (Metric) 50 mm
Cone Size 19/26
Diameter (Metric) Disc Disc: 30mm
Porosity 4
Product Type Vacuum Filtration Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.