missing translation for 'onlineSavingsMsg'
Learn More

Robu™ Büchner Filter Funnels with Porosity 2 VitraPOR™ Glass Filter Discs

Robu™ Büchner Filter Funnels with Glass Filter Discs are made of pure borosilicate 3.3 glass and are highly resistant to most chemicals, including solvents, acids, and alkalis. The VitraPOR™ filter disc is rated as Porosity 2 (Pore size: 40 to 100 μm, Standard: ISO 4793-80).

Brand:  Robu™ 21122

 View more versions of this product

Product Code. 10498142

  • £47.60 / Each
Estimated Shipment: 17-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Büchner Filter Funnel
  • Material: Borosilicate 3.3 Glass (Body), VitraPOR™ Glass (Filter)
  • Porosity: Grade 2
  • Pore Size: 40-100 μm
  • Standard: ISO 4793-80
  • For Use With (Application): Filtration
  • For Use With (Equipment): Guko Rubber Gaskets (e.g. 10430652)
Specifications

Specifications

65 mm (OD), 60 mm (ID)
10 mm
56 mm
Filtration
Guko Rubber Gaskets (e.g. 10430652)
40 to 100 μm
Buchner Funnel
125 mL
Borosilicate Glass
ISO 4793-80
65 mm
Grade 2
4.2 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers