missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Büchner Filter Funnels with Porosity 4 VitraPOR™ Glass Filter Discs
Description
- Product Type: Büchner Filter Funnel
- Material: Borosilicate 3.3 Glass (Body), VitraPOR™ Glass (Filter)
- Porosity: Grade 4
- Pore Size: 10-16 μm
- Standard: ISO 4793-80
- For Use With (Application): Filtration
- For Use With (Equipment): Guko Rubber Gaskets (e.g. 10430652)
Specifications
Specifications
| Diameter (Metric)Top | 65 mm (OD), 60 mm (ID) |
| Capacity (Metric) | 125 mL |
| Diameter (Metric) Stem | 10 mm |
| Material | Borosilicate Glass |
| Height (Metric) | 56 mm |
| Certifications/Compliance | ISO 4793-80 |
| For Use With (Application) | Filtration |
| Diameter (Metric) Disc | 60 mm |
| For Use With (Equipment) | Guko Rubber Gaskets (e.g. 10430652) |
| Porosity | 4 μm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?