missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Vacuum Desiccator, with NOVUS standard ground joint (24/29) junction tube in the lid, with stopcock, with flat flange

The desiccator is used to store moisture-sensitive substances and to dry moist products. The NOVUS design has a standard ground joint (NS 24/29) junction tube in the lid.

Brand:  DWK Life Sciences 247824604

Code : A0

Additional Details : Weight : 1.06200kg

 View more versions of this product

Product Code. 10221321

  • £211.00 / Each
Estimated Shipment: 13-05-2024
to see stock.
Add to basket

Description

Description

The DURAN™ desiccator is a vacuum-suitable laboratory vessel with a ground lid, which is used for storing moisture-sensitive substances and for drying moist products. Separated by a sieve plate (made of metal or porcelain), a drying agent is introduced into the lower part of the desiccator base, which binds the moisture of the substance to be dried, placed on the sieve plate. To accelerate the drying process, a vacuum can be connected if necessary, as the liquid evaporates faster due to a lower pressure in the desiccator. The vacuum is applied via a shut-off valve connection. To facilitate loosening of the lid, the surface grinding of the desiccator must be well greased, since after evacuation the lid is pressed onto the lower part. All DURAN™ desiccators are vacuum-resistant, i.e. they can be used up to the technically maximum possible vacuum.

  • Due to the high wall-thickness of the vessels and the exact machining of the vacuum-tight ground joints on the lid and base, storage under vacuum is possible – even over extremely long periods
  • To accelerate the drying process, a vacuum can be applied via the stopcock
  • Suitable for full vacuum (0 mbar)
  • Spare parts such as lids, bases, stopcocks and caps can be interchanged as required (observe DN)
  • Available with or without porcelain plate
Specifications

Specifications

Without porcelain plate
Vacuum Dessicator
1 Each
Borosilicate Glass 3.3, PTFE
Ideal for removing moisture from solids; Storage of moisture-sensitive materials over long periods; For applications requiring vacuum desiccation; Drying of materials; Safe working under vacuum
700 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers