missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Evaporating Dish, with spout

Product Code. 11706233 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
15 mL
45 mL
60 mL
90 mL
170 mL
320 mL
600 mL
1500 mL
2500 mL
Unit Size:
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11706233 600 mL Pack of 10
11746223 15 mL Pack of 10
11756223 45 mL Pack of 10
11766223 60 mL Pack of 10
11776223 90 mL Pack of 10
11786223 170 mL Pack of 10
11796223 320 mL Pack of 10
11707018 1500 mL Pack of 10
11717018 2500 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11706233 Supplier DWK Life Sciences Supplier No. 213015409
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The wide, open shape of the evaporation dish creates a large liquid surface which favours the evaporation of excess solvents.

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work.

  • Spout for clean pouring
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 600 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Evaporation of liquids; Preparation of concentrated solutions; Prevention of solvent condensation on glass walls; Sizes 25, 30, 35 and 45 mL without labelling field
No. per Pack 10/Pk.
Diameter (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.