missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Tri-clamp Gaskets

Product Code. 17157344
Change view
Click to view available options
Diameter (Metric) Outside:
25 mm
34 mm
50.5 mm
64 mm
91 mm
For Use With (Equipment):
Tubing with 10 mm I.D.
Tubing with 16 mm I.D.
Tubing with 20 mm I.D.
Tubing with 26 mm I.D.
Tubing with 32 mm I.D.
Tubing with 38 mm I.D.
Tubing with 50 mm I.D.
Tubing with 66 mm I.D.
Size (Metric):
DN 10
DN 15
DN 20
DN 25
DN 32
DN 40
DN 50
DN 65
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside For Use With (Equipment) Size (Metric) unitSize
17157344 64 mm Tubing with 50 mm I.D. DN 50 Each
17187334 25 mm Tubing with 10 mm I.D. DN 10 Each
17197334 34 mm Tubing with 10 mm I.D. DN 10 Each
17107344 34 mm Tubing with 16 mm I.D. DN 15 Each
17117344 34 mm Tubing with 20 mm I.D. DN 20 Each
17127344 50.5 mm Tubing with 26 mm I.D. DN 25 Each
17137344 50.5 mm Tubing with 32 mm I.D. DN 32 Each
17147344 50.5 mm Tubing with 38 mm I.D. DN 40 Each
17167344 91 mm Tubing with 66 mm I.D. DN 65 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17157344 Supplier Bohlender™ Supplier No. D93062
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Double-sided tri-clamp gaskets with elastic PTFE sleeve and silicone inlay.

  • Silicone ring with double-sided, elastic washer made of PTFE
  • Suitable for Tri-clamp connections as per DIN 32 676
  • Universal chemical resistance
  • Product is only exposed to PTFE

Specifications

For Use With (Equipment) Tubing with 50 mm I.D.
Size (Metric) DN 50
Diameter (English) Outside 2.5 in.
Diameter (Metric) Outside 64 mm
Material PTFE, Silicone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.