missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Gaskets For Caps
Click to view available options
Diameter (Metric) Outside:
30.2 mm
38 mm
Diameter (English) Outside:
1.2 in.
1.5 in.
For Use With (Application):
Thread GL 32
Thread S 40
Unit Size:
Pack of 5
Description
- Upper side made of PTFE, lower side made of silicone-elastomer for balancing unevenness on sealing surfaces
- After assembly, product is only exposed to PTFE
- Thickness of gasket: 3.3 mm
Specifications
Specifications
| For Use With (Application) | Thread S 40 |
| Diameter (English) Outside | 1.5 in. |
| Diameter (Metric) Outside | 38 mm |
| Material | PTFE, Silicone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction