missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Double-sided Gaskets, 6.6 mm Height

Product Code. 17187434
Change view
Click to view available options
For Use With (Equipment):
Tubing 11 to 13 mm dia.
Tubing 7.5 to 9 mm dia.
Tubing 9 to 11 mm dia.
Diameter (Metric) Inside:
8 mm
10 mm
12 mm
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (Metric) Inside unitSize
17187434 Tubing 7.5 to 9 mm dia. 8 mm Pack of 5
17197434 Tubing 9 to 11 mm dia. 10 mm Pack of 5
17107444 Tubing 11 to 13 mm dia. 12 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17187434 Supplier Bohlender™ Supplier No. H97728
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Double-sided gaskets with silicone ring and double-sided PTFE washer.

  • Silicone ring with double-sided PTFE washer
  • After assembly, product is only exposed to PTFE

Specifications

Diameter (Metric) Inside 8 mm
For Use With (Application) Thread GL 25
For Use With (Equipment) Tubing 7.5 to 9 mm dia.
Height (Metric) 6.6 mm
Size (Metric) GL 25
Diameter (English) Outside 0.9 in.
Diameter (Metric) Outside 22 mm
Material PTFE, Silicone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.