missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Double-sided Gaskets, 6.6 mm Height
Description
- Silicone ring with double-sided PTFE washer
- After assembly, product is only exposed to PTFE
Specifications
Specifications
| Diameter (Metric) Inside | 12 mm |
| For Use With (Application) | Thread GL 25 |
| For Use With (Equipment) | Tubing 11 to 13 mm dia. |
| Height (Metric) | 6.6 mm |
| Diameter (English) Outside | 0.9 in. |
| Diameter (Metric) Outside | 22 mm |
| Material | PTFE, Silicone |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?