missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 Monochrome Label Printer
Portable label printer
Brand: Brady™ 710629
Code : NEW
Additional Details : Weight : 6.78000kg
Description
The flagship of Brady's portable printer range, the BMP™71 Mobile Label Printer is a 'high-end' portable cable and wire label printer ideal for the telecom/datacom and electrical markets, but also perfect for printing health and safety signs and labels in a variety of other workplace environments.- Electronic and general labelling, laboratory identification, safety identification, wire and cable marking
- Continuous tape and die cut labels
- 500+ symbols included
- Maximum label width 50.8mm
- Recommended usage per day: 1000
- Maximum print width 45.97mm
- Print speed 38mm/sec
- Resolution 300 dpi
- Height 116.80mm
Specifications
Label Printer | |
Thermal Transfer | |
241.3 mm | |
332.70 mm | |
Monochrome | |
2 label rolls, 1 black ribbon cartridge, rechargeable battery, AC adapter, USB communication cable, adapter for TLS2200™ / HandiMark™ material roll, Quick Start Guide, product CD (with printer drivers, examples, comprehensive user manual), cleaning | |
200 MB - up to 100,000 labels | |
300 dpi | |
USB | |
2.49 kg | |
1 Ea. | |
220 V |
LCD | |
332.70 mm | |
116.80 mm | |
241.30 x 332.70 mm | |
QWERTY Keyboard, EU Plug, LabelMark Software | |
Danish, Dutch, English, Finnish, French, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Spanish, Swedish | |
38.10 mm/sec. | |
LabelMark, Markware | |
4 to 49° C | |
General labeling and marking of electronic components, Laboratory Identification, Safety signs, Wire and Cable marking | |
2 Years |