missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 Monochrome Label Printer
Portable label printer
£921.06 - £1370.88
Specifications
Product Type | Label Printer |
---|---|
Length (Metric) | 332.70 mm |
Color Capability | Monochrome |
Memory | 200 MB - up to 100,000 labels |
Print Speed | 38.10 mm/sec. |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11775593
|
Brady™
710627 |
AZERTY Keyboard, EU Plug, LabelMark Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11701096
|
Brady™
710637 |
AZERTY Keyboard, EU Plug, LabelMark and MarkWare Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11785593
|
Brady™
710632 |
AZERTY Keyboard, EU Plug, MarkWare Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11771086
|
Brady™
710628 |
CYRILLIC Keyboard, EU Plug, LabelMark Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11781086
|
Brady™
710633 |
CYRILLIC Keyboard, EU Plug, MarkWare Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11584254
|
Brady™
710629 |
QWERTY Keyboard, EU Plug, LabelMark Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11711096
|
Brady™
710638 |
CYRILLIC Keyboard, EU Plug, LabelMark and MarkWare Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12860009
|
Brady™
710600 |
QWERTY Keyboard, UK Plug |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12870009
|
Brady™
710630 |
QWERTY Keyboard, UK Plug, LabelMark Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11791086
|
Brady™
710636 |
QWERTZ Keyboard, EU Plug, MarkWare Software |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The flagship of Brady's portable printer range, the BMP™71 Mobile Label Printer is a 'high-end' portable cable and wire label printer ideal for the telecom/datacom and electrical markets, but also perfect for printing health and safety signs and labels in a variety of other workplace environments.- Electronic and general labelling, laboratory identification, safety identification, wire and cable marking
- Continuous tape and die cut labels
- 500+ symbols included
- Maximum label width 50.8mm
- Recommended usage per day: 1000
- Maximum print width 45.97mm
- Print speed 38mm/sec
- Resolution 300 dpi
- Height 116.80mm
Specifications
Label Printer | |
Monochrome | |
38.10 mm/sec. | |
USB |
332.70 mm | |
200 MB - up to 100,000 labels | |
300 dpi |