missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Color-coded Octahedral PTFE Stir Bar

Use when quick visual identification is highly important. Fisherbrand™ Color-coded Octahedral PTFE Stir Bar is available in three colors: blue, red, and yellow.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.02500kg

 View more versions of this product

Product Code. 11898912

  • £17.13 / Pack of 10
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Color-coded, octagonal stirrer bars
  • For use where identification is of prime importance
  • Note: Colored PTFE coatings are not as inert as pure PTFE
Specifications

Specifications

8 mm
0.3125 in.
Yellow
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Octahedral
0.625 in.
PTFE encapsulated Alnico V magnet core
5/Pk.
Yes
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers