missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MagLab™ MagRack™ Tube Rack

Product Code. 11982581 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
64 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
11982581 64 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11982581

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store centrifuge tubes without crowding limited workspace. Fisherbrand™ MagLab™ MagRack™ Tube Rack uses magnetic mounting to store 15mL and 50mL tubes off the benchtop. Constructed of durable, teal-colored ABS plastic.

Create lab storage space off your bench top with the MagLab™ storage system

  • Easily holds four 50mL tubes and nine 15mL tubes off your benchtop
  • Robust ABS plastic is translucent for easy content identification and access
  • Features four powerful magnets for a secure hold onto most metal surfaces
  • Mount on non-metallic surfaces with a self-adhesive metal mounting plate, provided

Specifications

Color Translucent Teal
Holds Tubes (4 x 50 mL and 9 x 15 mL)
Material ABS Plastic
Positions 13
For Use With (Equipment) 15mL and 50mL Centrifuge Tubes
No. per Pack 1 Each
Quantity 1 Each
Dimensions (L x W x H) 131 x 112 x 64mm
Length (Metric) 127 mm
Product Type Tube Rack
Height (Metric) 64 mm
Width (Metric) 131 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.