missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
6mm
10 mm
13 mm
16 mm
18 mm
20 mm
25 mm
No. of Places:
6
8
12
15
24
28
46
Unit Size:
Each
Description
A variety of blocks for any application
- Aluminum alloy blocks
Specifications
Specifications
| For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
| Material | Aluminum Alloy |
| No. of Places | 6 |
| Type | Block |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction