missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Block Weight
Individual M1 Block Weights are suitable for use in cleanrooms. Made from grey cast iron, painted black.
£101.00 - £2520.00
Specifications
Product Type | Calibration Mass |
---|---|
Classification | OIML M1 |
Material | Cast Iron |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
16373156
|
Sartorius
YCW6559-AC-00 |
5 kg |
£101.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
16393156
|
Sartorius
YCW7154-AC-02 |
10 kg |
£720.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15305306
|
Sartorius
YCW8259-AC-02 |
220 kg |
£2520.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
- OIML M1 and M2 block weights and ton weights made of cast iron that is black lacquered
- Density of 7,200 kg/m3
- Tolerances comply with OIML R111-1
- Supplied in high quality plastic screw-top boxes suitable for use in cleanrooms
Specifications
Calibration Mass | |
OIML M1 | |
Cast Iron |