missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Block Weight
Shop All Sartorius Products
Click to view available options
Weight (Metric):
5 kg
10 kg
220 kg
Unit Size:
Each
Description
- OIML M1 and M2 block weights and ton weights made of cast iron that is black lacquered
- Density of 7,200 kg/m3
- Tolerances comply with OIML R111-1
- Supplied in high quality plastic screw-top boxes suitable for use in cleanrooms
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | DAkkS Certificate |
| Weight (English) | 485.02 lb. |
| Classification | OIML M1 |
| Material | Cast Iron |
| Weight (Metric) | 220 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction