missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials

Screw securely into place to seal squat or tall form glass screw neck specimen vials. Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials are foil lined and available in sizes to fit a variety of tall or squat form vials.

Brand:  Fisherbrand™

10.30 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.18000kg

 View more versions of this product

Product Code. 15384789

  • £16.85 / Pack of 300
In Stock
to see stock.
Add to basket

Description

Description

  • Specifically designed for use with Fisherbrand™ Glass Screw Neck Specimen Vials
  • Polypropylene construction with foil lining
  • Fit both tall and squat form vials
  • Available in a variety of sizes to match vial specifications
  • Screw neck specimen vials are suitable for media, diagnostic, storage, display, and sample collection applications
Specifications

Specifications

Black
Polypropylene
Screw Cap
10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers