missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Conductive Automation Tips for Qiagen™ Workstations
Increase pipetting performance with Thermo Scientific™ Automation Tips for Qiagen™ Universal Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency.
£131.00 - £179.00
Specifications
Color | Black |
---|---|
Format | Rack |
Tip Style | Conductive |
Packaging | 96 Tips/Tray, 10 Trays/Case |
For Use With (Equipment) | Universal Fit Pipettor, Qiagen |
Product Code | Brand | Volume (Metric) | Filtered | Packaging | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Filtered | Packaging | Fit for Purpose | Price | Quantity & Availability | ||
10575241
|
Thermo Scientific™
953-011 |
1000 μL | Filtered | 96 Tips/Tray, 10 Trays/Case | Sterile & PCR Ready |
£179.00
Pack of 960 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||
10673092
|
Thermo Scientific™
953-252 |
1100 μL | Non-Filtered | 96 Tips/Tray, 10 Trays/Case | Certified Quality |
£131.00
Pack of 960 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||
10244711
|
Thermo Scientific™
951-252 |
300 μL | Non-Filtered | 96 Tips/Tray, 10 Trays/Case | Certified Quality |
£131.00
Pack of 960 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
10663092
|
Thermo Scientific™
953-251 |
1100 μL | Non-Filtered | 96 Tips/Tray, 10 Trays/Case | Sterile |
£144.00
Pack of 960 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||
10428472
|
Thermo Scientific™
951-251 |
300 μL | Non-Filtered | 96 Tips/Tray, 10 Trays/Case | Sterile |
£144.00
Pack of 960 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
Description
Increase pipetting performance with Thermo Scientific™ Automation Tips for Qiagen™ Universal Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: Qiagen Rosys, Colibri and BioRobot 3000/8000/9600/9604.
Features:- Available as sterile and filtered.
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
- Lot-tested during production on actual workstation for which they are created.
- Low percentage coefficient of variation (%CV).
Warranty:: A five (5)-year shelf life from the date of manufacture is recommended.
Specifications
Black | |
Conductive | |
Universal Fit Pipettor, Qiagen |
Rack | |
96 Tips/Tray, 10 Trays/Case |