Learn More
Thermo Scientific™ Conductive Automation Tips for Qiagen™ Workstations
Increase pipetting performance with Thermo Scientific™ Automation Tips for Qiagen™ Universal Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency.
Brand: Thermo Scientific™ 951-252
81.49 GBP valid until 2024-12-31
Use promo code "21899" to get your promotional price.
Code : 03
Additional Details : Weight : 1.71000kg
Description
Increase pipetting performance with Thermo Scientific™ Automation Tips for Qiagen™ Universal Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: Qiagen Rosys, Colibri and BioRobot 3000/8000/9600/9604.
- Available in nonsterile, sterile and with the ART™ filter technology
- Lot-tested during production on actual workstation for which they are created
- Low percentage coefficient of variation (%CV)
Specifications
300 μL | |
Non-sterile | |
Rack | |
96 Tips/Tray, 10 Trays/Case | |
Qiagen |
Non-Filtered | |
Black | |
Conductive | |
Universal Fit Pipettor, Qiagen | |
Certified Quality |